Overlay Roll Clear PVC - FLM410020
0
1
2
3
4
5
6

Overlay Roll Clear PVC - FLM410020

Order Code: ZT5696025S

£59.99 Inc VAT (20%)


Description

A versatile giant acetate roll for creative school projects. Unlock the creative potential in educational settings with the PVC acetate overlay roll. Made from robust acetate, the overlay roll withstands the demands of classroom use, making it an indispensable resource for inspiring creativity. Measuring 1270mm x 10m, this clear, durable roll is designed to meet the versatile needs of art projects. From creating protective covers for artwork to serving as the base for monoprints and stained-glass effects.
• Large acetate overlay roll
• Ideal for use in education sectors
• Width: 1270mm
• Length: 10m
• Colour: Clear

See full description
Specifications for Overlay Roll Clear PVC - FLM410020
  • Material
    Acetate
  • Width
    1270mm
  • Length
    10m
  • Product Type
    Overlay Roll
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome