918515 4-Colour Desk Pen Blue

918515 4-Colour Desk Pen Blue

Order Code: ZT1049464X

£7.99 Inc VAT (20%)


Description

Ensure your customers always have a pen available with these BIC 4-Colour Ballpoint Desk Pens. Featuring four blue ink cartridges in one pen, it provides extended use without the need for frequent replacements. The heavy-duty 250g base can be securely fastened to a desk or counter using the included adhesive pads, while the strong chrome chain keeps the pen firmly in place, preventing tampering.

Features and Benefits
• Contains four ballpoint ink cartridges for extended use
• Heavy 250g base with adhesive pads allows for secure attachment to counters or desks
• Tamper-proof chrome chain ensures the pen stays in place and cannot be easily removed

See full description
Specifications for 918515 4-Colour Desk Pen Blue
  • Retractable
    Non-Retractable
  • Tip Size
    Medium
  • Refill Type
    Non-Refillable
  • MFR Part No.
    BC34059
  • Line Width
    0.4mm
  • Ink Colour
    Blue
  • Pen Type
    Permanent
  • Product Type
    Ballpoint & Rollerball Pens
  • Colour
    Blue
  • Barrel Colour
    Black
  • Type
    Ballpoint Pen
  • Nib Size
    1mm
  • Series
    4-Colour
  • Attachment Type
    Chain and Base
  • Body Colour
    Black
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome