Cristal Ball Pen Medium 1.0MM Black PK50

Cristal Ball Pen Medium 1.0MM Black PK50

Order Code: ZT1255764P

£14.99 Inc VAT (20%)


Description

Bic Cristal Ballpoint Pen 1.0mm Tip 0.32mm Line Black (Pack 50) BIC Cristal Original is the classic affordable, high-quality ballpoint pen that is also environmentally friendly, making it perfect for the office. With NF accredited Environment Status, you know this more environmentally friendly than others. It also brings strong performance, writing 2x more\* with a 3,000m\*\* writing length on average! The simple design and shape means it is extremely versatile and suitable for every occasion.
(\*than other usual ball pens Source: GFK EU7 - Panel Market - MAT DEC - 2013 Value Sales.
\*\*for blue and black pens Source: SGS tests 2012/2013 for blue and black ink)

See full description
Specifications for Cristal Ball Pen Medium 1.0MM Black PK50
  • Line Width
    0.32mm
  • Pen Type
    Ballpoint Pens
  • MFR Part No.
    68632BC
  • Tip Size
    Medium Point
  • Ink Colour
    Black
  • Retractable
    No
  • Type
    Ballpoint & Rollerball Pens
  • Colour
    Black
  • Barrel Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome