Mini/Bookie Pen Blue (Pack-144)

Mini/Bookie Pen Blue (Pack-144)

Order Code: ZT1049126X

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

These hexagonal Mini Pens, also known as "Bookie" or "Punter" pens, are compact, economical writing tools perfect for everyday use. Its lightweight, capless design makes it easy to carry in a purse or wallet, ideal for delivery drivers or frequent users. Supplied in packs of 144, it's an affordable and practical solution for businesses or personal use. Ink refills come in either black or blue for added convenience.

Features and Benefits
• Compact design is perfect for carrying in a wallet or purse.
• Hexagonal plastic barrel shape provides a comfortable grip
• Available in black or blue ink
• Capless design is easy and convenient for quick use
• Supplied in packs of 144, ideal for bulk needs
• Economical and lightweight, great for promotional events

See full description
Specifications for Mini/Bookie Pen Blue (Pack-144)
  • Pen Type
    Permanent
  • Ink Colour
    Blue
  • Retractable
    Non-Retractable
  • Tip Size
    Meduim
  • Line Width
    1mm
  • MFR Part No.
    702003
  • Refill Type
    Non-Refillable
  • Type
    Ballpoint Pen
  • Series
    Mini/Bookie
  • Attachment Type
    No Attachment Type
  • Body Material
    Plastic
  • Body Colour
    Blue
  • Ink Type
    Permanent
  • Grip
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome