Soft Feel Retractable Ballpen Black (Box-12)
0
1

Soft Feel Retractable Ballpen Black (Box-12)

Order Code: ZT1048976X

£8.99 Inc VAT (20%)


Description

Rubberised barrel and ribbed finger grips. Ball point for skip and blob free performance. Barrel colour matches colour of ink

Specifications for Soft Feel Retractable Ballpen Black (Box-12)
  • MFR Part No.
    837397
  • Line Width
    1mm
  • Pen Type
    Permanent
  • Refill Type
    Non-Refillable
  • Retractable
    Retractable
  • Ink Colour
    Black
  • Tip Size
    Medium
  • Type
    Ballpoint Pen
  • Series
    Soft Feel
  • Attachment Type
    Clip
  • Body Colour
    Black
  • Body Material
    Plastic
  • Ink Type
    Permanent
  • Grip
    Yes
  • Colour
    Black
  • Barrel Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome