Balance D24PE60FR 60x0.01kg

Balance D24PE60FR 60x0.01kg

Order Code: ZT1251430SCopy

£469.99 Inc VAT (20%)


Description

Balance D24PE60FR 60x0.01kg

Specifications for Balance D24PE60FR 60x0.01kg
  • Height
    18.5cm
  • Pack Size
    Each
  • Product Code
    30235927
  • Platform Construction
    Stainless Steel
  • Power Output
    AC Adapter (Included), Rechargeable Battery (Included)
  • Weight
    9.5kg
  • Length
    74.5cm
    462mm
  • Platform Width
    300mm
  • Width
    42cm
    300mm
  • Unit Measured
    Gram, Kilogram, Pound
  • Maximum Capacity
    60kg
  • Readability
    10g
  • Main Purpose
    Counting, Data Communication
  • Platform Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome