4400110 208 Multi Comb/Wire Binding Machine

Order Code: ZT1053908X

£209.99 Inc VAT (20%)
£219.994.5% off


Description

The MultiBind series offers efficient binding solutions designed for A4-sized documents, making them ideal for small to medium-sized offices. These machines are capable of binding up to 450 sheets using a 51mm comb or 125 sheets with a 21-loop wire, providing flexibility for various document thicknesses. With a manual punch capacity of up to 30 sheets, they streamline the binding process. The built-in paper separator ensures efficient punching, while the auto-centring feature guarantees precise punch alignment. The Quickstep process guides users through each binding stage, reducing errors and improving efficiency. With sturdy construction, these machines are designed for frequent use in busy office environments.

Features and Benefits
• Capable of binding documents up to 450 sheets with a 51mm comb or 125 sheets using a 21-loop wire
• Punches up to 30 sheets manually in a single pass
• Integrated paper separator ensures efficient and uniform punching
• Auto-centring for accurate punch positioning
• The Quickstep process simplifies the binding process, reducing errors
• Made with robust materials, suitable for high-frequency use in office environments

See full description
Specifications for 4400110 208 Multi Comb/Wire Binding Machine
  • MFR Part No.
    GB06017
  • Sheet Capacity
    125
  • Model/Type
    Comb & Wire
  • Additional Features
    A4
  • Type
    Manual