CB12 Manual Comb Binding Machine

CB12 Manual Comb Binding Machine

Order Code: ZT5368476S

£89.99 Inc VAT (20%)


Description

The CombBind CB12 is a reliable and compact manual comb binder, perfect for personal or small office use with low volume needs. It effortlessly punches through up to 12 sheets of 80gsm paper and can bind up to 195 sheets at a time using 19mm spines. Its lightweight, space-saving design ensures it can be used anywhere, anytime, and easily stored when not in use. For added convenience, it includes a clippings tray for easy disposal and a handy storage compartment. Black and silver colour.

See full description
Specifications for CB12 Manual Comb Binding Machine
  • Product Type
    Document Binding Machines
  • Electric Or Manual
    Manual
  • Max. Comb Diameter
    19mm
  • Punch Capacity
    12 Sheets
  • Binder Type
    Comb Binding
  • Colour
    Black
  • Binding Capacity
    Up To 195 Sheets
  • Weight
    4.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome