CB20 Manual Comb Binding Machine

CB20 Manual Comb Binding Machine

Order Code: ZT5368473S

£209.99 Inc VAT (20%)


Description

The CombBind CB20 is a reliable and compact manual comb binder designed for shared use in office and school environments with medium volume demands. It can punch through up to 20 sheets of 80gsm paper and efficiently bind up to 330 sheets at a time using 28mm spines. Its lightweight, space-saving design makes it ideal for use anywhere, anytime, and easy to store when not in use. For added convenience, it features a clippings tray for easy disposal and a storage compartment. Black and silver colour.

See full description
Specifications for CB20 Manual Comb Binding Machine
  • Binder Type
    Comb Binding
  • Product Type
    Document Binding Machines
  • Electric Or Manual
    Manual
  • Binding Capacity
    Up To 195 Sheets
  • Weight
    5.6kg
  • Max. Comb Diameter
    28mm
  • Punch Capacity
    20 Sheets
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome