CB25 Manual Comb Binding Machine

CB25 Manual Comb Binding Machine

Order Code: ZT5368506S

£289.99 Inc VAT (20%)


Description

The CombBind CB25 is a reliable and compact manual comb binder designed for shared use in office and school environments with medium volume demands. It can punch through up to 25 sheets of 80gsm paper and efficiently bind up to 450 sheets at a time using 45mm spines. Its lightweight, space-saving design makes it ideal for use anywhere, anytime, and easy to store when not in use. For added convenience, it features a clippings tray for easy disposal and a storage compartment. Black and silver colour.

See full description
Specifications for CB25 Manual Comb Binding Machine
  • Colour
    Black
  • Binder Type
    Comb Binding
  • Weight
    7.9kg
  • Max. Comb Diameter
    45mm
  • Electric Or Manual
    Manual
  • Punch Capacity
    25 Sheets
  • Product Type
    Document Binding Machines
  • Binding Capacity
    Up To 440 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome