WireBind W18 Manual Wire Binding Machine Black 2101440

Order Code: ZT1258040P

£499.99 Inc VAT (20%)


Description

GBC WireBind W18 Manual Wire Binding Machine Black 2101440 Ideal for regular office use, the sturdy and practical WireBind W18 is designed to make manual binding easier. With document separating and auto centring as standard features, the WireBind W18 can punch up to 15 x 80gsm sheets at once and bind up to 125 sheets using a 14 mm wire.

Specifications for WireBind W18 Manual Wire Binding Machine Black 2101440
  • Type
    Document Binding Machines
  • MFR Part No.
    23650AC
  • Weight
    11.03kg
  • Colour
    Black
  • Height
    200mm
  • Width
    470mm
  • Depth
    450mm
  • Punch Capacity
    15 Sheets
  • Max. Comb Diameter
    14mm Wires
  • Binding Capacity
    Up To 125 Sheets
  • Electric Or Manual
    Manual
  • Duty Cycle
    Low Volume Use
  • Binder Type
    Wire Binding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome