WireBind W25E Binding Machine, Electronic Punch, 25 Sheet Punch Capacity, 125 Sheet Binding Capacity, A3, A4 and A5, Black

Order Code: ZT1058605S

£1,419.99 Inc VAT (20%)


Description

With electronic punching built in, the WireBind W25E makes binding even easier. It has a host of intelligent features including document separating, auto centring, wire closure control and even a foot pedal option. Punches up to 25 x 80gsm sheets at once and binds up to 125 x A3 landscape, A4 or A5 sheets using a 14 mm wire.

See full description
Specifications for WireBind W25E Binding Machine, Electronic Punch, 25 Sheet Punch Capacity, 125 Sheet Binding Capacity, A3, A4 and A5, Black
  • MFR Part No.
    4400427
  • Depth
    545mm
  • Weight
    17.243kg
  • Colour
    White
  • Height
    235mm
  • Width
    49mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome