WireBind W25E Electric Binder

Order Code: ZT1258042P

£1,129.99 Inc VAT (20%)


Description

GBC WireBind W25E Electric Wire Binding Machine Dark Grey 4400427 With electronic punching built in, the WireBind W25E makes binding even easier. It has a host of intelligent features including document separating, auto centring, wire closure control and even a foot pedal option. Punches up to 25 x 80gsm sheets at once and binds up to 125 x A3 landscape, A4 or A5 sheets using a 14 mm wire.

See full description
Specifications for WireBind W25E Electric Binder
  • Type
    Document Binding Machines
  • MFR Part No.
    23671AC
  • Colour
    Dark Grey
  • Weight
    18.1kg
  • Punch Capacity
    25 Sheets
  • Binding Capacity
    Up To 125 Sheets
  • Binder Type
    Wire Binding
  • Max. Comb Diameter
    14mm Wires
  • Duty Cycle
    Medium Volume Use
  • Electric Or Manual
    Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome