City Backpack Black Tonal Unisex
0
1
2
3

City Backpack Black Tonal Unisex

Order Code: ZT5359161SCopy

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Light fast and made to get to work. This streamlined backpack has the pockets to organize your work tools and a sleek profile that moves effortlessly through busy sidewalks and crowded subways.
EcoSystem 600D Fabric made from 100% recycled post-consumer water bottles
Tonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottles
Padded floating sleeve fits a 15/16" laptop
Magnet fastened strap closure with metal pin buckle
Carry comfortably with adjustable EVA-padded shoulder straps
Water bottle pocket expands to fit different sizes
Side storage sleeve for quick-reach items
Front sleeve pocket
Put Yourself Out There internal label
Herschel Supply DNA shoulder tab

See full description
Specifications for City Backpack Black Tonal Unisex
  • Material
    600D Polyester
  • Gender
    Unisex
  • Size
    One Size
  • Colour
    Black Tonal
  • Fastening
    Buckle
  • Fitting
    Standard
  • Upper Material
    600D Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome