Renegade Backpack Black One Size

Renegade Backpack Black One Size

Order Code: ZT5269125SCopy

£169.99 Inc VAT (20%)


Description

Armor protected dedicated laptop compartment with RSS fits most 15" laptops and selected 17" laptops. Integrated foam panels keep electronics and valuables protected. Padded iPadô/tablet/e-reader pocket. Crush proof tech vault pocket with soft tricot liner. HUB (Hybrid Unibody Backpanel) for ultimate comfort. Padded mouse/digital camera pocket. Increased shoulder strap foam padding creates sweet spot comfort zone. Fully adjustable ergonomic shoulder straps with sternum straps. Dual side water bottle/accessory holders. Quick access expandable phone pocket. Deluxe organisation panel with zippered stash pocket. Soft touch padded Neoprene grab handle. Laptop pocket: 15.5" x 10.5" x 1". Reach certified.

See full description
Specifications for Renegade Backpack Black One Size
  • Colour
    Black
  • Material
    600D Polyester pindot
  • Product Type
    Bags
  • Gender
    Unisex
  • Size
    One Size

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome