HP Renew Travel 15.6-inch Backpack. Backpack type: Casual backpack, Product main colour: Grey, Material: Polyester. Width: 430 mm, Depth: 290 mm, Height: 140 mm. Package width: 430 mm, Package depth: 290 mm, Package height: 140 mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy