Haze Box File Foolscap Assorted (Pack of 3)

Haze Box File Foolscap Assorted (Pack of 3)

Order Code: ZT4973094S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.616%
10 +£20.2312%


Description

Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range.

The Pukka Pads Haze box files are an ideal solution for those seeking to organise their home or workspace. The box files are thoughtfully designed, featuring a practical securing arm, which ensures that your documents and other items stay neatly in place. With a foolscap size measuring 240mm x 370mm x 75mm, the files generously accommodate A4 documents, offering space for up to 500 sheets of paper.

The Haze box files are not just functional, but they are also visually appealing too, with coordinating inner linings and hot foil details, adding a touch of sophistication to your workplace or home office. The calm hues are great for both personal and professional use whether you're organising important work documents or personal paperwork.

The Haze box files are sold in an assorted box of 3, each set includes 1x blue, 1x green and

See full description
Specifications for Haze Box File Foolscap Assorted (Pack of 3)
  • Environment Support
    FSC Mix
  • Closure
    Lid Clip
  • Colour
    Assorted
  • File Design
    Haze
  • Spine Width
    75m Spine
  • Size
    Foolscap
  • Capacity
    500 Sheets
  • Material
    Paper on Board
  • Product Type
    Box Files

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome