Road Warrior Computer Bag/Backpack Graphite Grey/Black - CMT3 GP/BK ONE

Order Code: ZT5178170S

£72.99 Inc VAT (20%)


Description

Can be carried by hand, shoulder strap or backpack style. Grab handles. Padded stowable shoulder straps. Main zip compartment. Suspended laptop sleeve compatible up to 17". Internal organiser section. Front zip pocket. Wheeled luggage compatible. Capacity 19.5 litres.

Specifications for Road Warrior Computer Bag/Backpack Graphite Grey/Black - CMT3 GP/BK ONE
  • Size
    ONE
  • Product Type
    Bag
  • Colour
    Graphite Grey/Black
  • Material
    PU Coated Polyester