Bubble Bags - Pack of 1000, 130 x 180mm

Bubble Bags - Pack of 1000, 130 x 180mm

Order Code: ZT3080682S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Flap Size mm: 40.
Length mm: 180.
Product Type: Bags.
Sold As: Bag.
Type: 130 x 180mm.
Width mm: 130.Standard bags with self-seal strip. Bubble diameter 10mm. 50 micron. Pack of 1000.

See full description
Specifications for Bubble Bags - Pack of 1000, 130 x 180mm
  • Width
    130mm
  • Length
    180mm
  • Flap Size
    40mm
  • Pack Quantity
    1000
  • Type
    130 x 180mm
  • Product Type
    Bags

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome