Bubble Lined Postal Bag Size ll 230X330mm White, Pack of 50 Ll

Bubble Lined Postal Bag Size ll 230X330mm White, Pack of 50 Ll

Order Code: ZT1550247S

£19.99 Inc VAT (20%)


Description

Mail Lite offers the optimum packaging solution for shipping everyday items. Practical and easy to use with an easy to write on surface and excellent label adhesion, they have a self-seal strip on the top flap, ideal for saving time in a busy packing department or post room. Lightweight for postal cost savings, typically saving over 35% in postal costs, they can often replace heavier, more expensive cartons, saving on distribution costs whilst offering greater protection to goods in transit. With a tear strip for quick and easy opening, they are designed for recycling with two separate components both of which are recyclable. These size LL bags measure 230 x 330mm and are supplied in a pack of 50 white postal bags.
FSC Kraft outer lined with AirCap 60% recyled content bubble for high performance cushioning
Designed for recycling with two separate components, both of which are recyclable
Strong self seal closure
Size LL: 230 x 330mm
Colour: White
Pack of 50
Practical and easy to use
Lightweight for postal cost savings
Easy open tear strip

See full description
Specifications for Bubble Lined Postal Bag Size ll 230X330mm White, Pack of 50 Ll
  • Pack Quantity
    50
  • MFR Part No.
    MQ00217
  • Colour
    White
  • Size
    230 x 330mm
  • Product Type
    Postal Bag
  • Material
    Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome