AirCap Large Bubble Wrap, 1500mm x 50m Roll
0
1

AirCap Large Bubble Wrap, 1500mm x 50m Roll

Order Code: ZT3741770S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

This large bubble wrap is made with thin co-extruded film, guaranteeing improved protection and long-lasting protection whilst also using less plastic. A minimum of 50% of the wrap is made from recycled content, minimising impact on the environment and allowing greater efficiency of resource use throughout the product lifecycle.

Features and Benefits
• Developed from 50% recycled content
• Thinner film uses less plastic without compromising on quality
• More efficient use of bubbles creates more spaces on trucks

Typical Applications
• Securing fragile and non-fragile packaging for transportation

See full description
Specifications for AirCap Large Bubble Wrap, 1500mm x 50m Roll
  • Width
    1500mm
  • Type
    Roll
  • Length
    50m
  • MFR Part No.
    201618

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome