Bubble Pouches 30% Recycled 230x285mm+40mm (Pack of 300) - BP230

Bubble Pouches 30% Recycled 230x285mm+40mm (Pack of 300) - BP230

Order Code: ZT4175499SCopy

£52.99 Inc VAT (20%)


Description

These Airsafe bubble pouches are perfect for products which need to be posted or shipped. Providing protection against damage and breakage. With a self-adhesive strip for a fast seal. These pouches measure 230 x 285mm. This pack contains 300 pouches.
Bubble film pouches for mailing items
Bubble padding provides protection for the contents
With 30% recycled content
Self-adhesive 40mm flap for easy sealing
Size: 230 x 285mm
Colour: Clear
Pack of 300

See full description
Specifications for Bubble Pouches 30% Recycled 230x285mm+40mm (Pack of 300) - BP230
  • Pack Quantity
    300
  • Product Type
    Bubble Pouches
  • Size
    230 x 285mm
  • Colour
    Transparent
  • Dimensions
    230 x 285mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome