Bubble Wrap Film, 3-ply, Antistatic, Roll

Bubble Wrap Film, 3-ply, Antistatic, Roll

Order Code: ZT2726708S

£199.99 Inc VAT (20%)


Description

Bubble wrap film, 3-ply, antistatic, roll, 1+ items. Supplied = assembled. Material = film. Length = 100 m. Width = 1200 mm. Bubble diameter = 10 mm. Core diameter = 50 mm. Material thickness = 100 m. Feature = 3-ply, antistatic. Stud type = standard. Product type = bubble wrap films. Anti-static for safe shipment of electronic components etc. Protected from scratches, dust and moisture. Recyclable. Bubble 10 mm, core 50 mm. Surface resistance R s = 10^10null to 10^11null ohm (EN 61340-5-3) ESD warning symbol: D. For safe shipping of electronic components, etc.

See full description
Specifications for Bubble Wrap Film, 3-ply, Antistatic, Roll
  • Bubble Diameter
    10mm
  • Product Type
    Bubble Wrap Films
  • Material
    Film
  • Supplied
    Assembled
  • Width
    1200mm
  • Length
    100m
  • Features
    3-ply, Antistatic
  • Core Diameter
    50mm
  • Stud Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome