Bubble Wrap Sheets 600mmX1m Clear, Pack of 6 - PB02290
0
1

Bubble Wrap Sheets 600mmX1m Clear, Pack of 6 - PB02290

Order Code: ZT1551590S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 - 19£12.5910%
20 +£11.8915%


Description

GoSecure Bubble Wrap helps prevent damage to your contents during shipping with the air filled bubbles. Ideal for protecting delicate items, the non-abrasive bubbles will help to absorb any shocks and impacts during transportation. Each clear sheet measures 600mm x 1m.
Ideal for protecting fragile and delicate items
Helps to resist punctures and corner cut-through
Sealed bubbles for better protection
Made from strong polythene
Non-abrasive bubbles protect items
600mm x 1m wide wrap single sheets
Colour: Clear
Pack of 6

See full description
Specifications for Bubble Wrap Sheets 600mmX1m Clear, Pack of 6 - PB02290
  • Pack Quantity
    6
  • MFR Part No.
    PB02290
  • Product Type
    Bubble Wrap Sheets
  • Material
    Polythene
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome