Semi-Desktop 10-Digit Calculator - KF11507

Semi-Desktop 10-Digit Calculator - KF11507

Order Code: ZT1546103SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Featuring a clear, angled 10-Digit display from a crisp LCD screen, this robust semi-desktop calculator is ideal for home or office. With a solar powered cell and battery backup, this simple yet versatile calculator can also boast 4 memory buttons and auto power off.
10-Digit calculator
Clear display
4 memory buttons
Dual power: solar and battery
Auto power off
60% recycled plastic used in the calculators

See full description
Specifications for Semi-Desktop 10-Digit Calculator - KF11507
  • Weight
    0.1301kg
  • MFR Part No.
    KF11507
  • Product Type
    Semi-Desktop Calculator
  • Power Source
    Battery/Solar
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome