Desk/Wall Calendar A2 Monthly Planner

Desk/Wall Calendar A2 Monthly Planner

Order Code: ZT4792448SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

SIGEL's tear-off paper desk pad is decorative, practical, and protects your desk from ink and hot cups, both in your on-site office and home office. Quality made in Germany - the paper desk pad Monthly Planner with calendar for 3 years (DE, EN, FR, NL) in the approx. A2 format (59,5 x 41 cm) provides protection, plenty of space for writing on its 12 sheets, and is extremely durable.

Specifications for Desk/Wall Calendar A2 Monthly Planner
  • Product Type
    Desk Mats
  • Clear Overlay
    No
  • Colour
    White
  • Number of Pages
    12 Sheets
  • Design
    Month to View
  • Material
    Paper
  • Size
    A2
  • Dimensions
    595x0x410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome