Everyday Square Canvas Tote Bag Black One Size

Everyday Square Canvas Tote Bag Black One Size

Order Code: ZT5470146S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

Heavyweight canvas. Chevron webbing carry/shoulder straps (66cm long) Internal zip pocket. Internal elastic pocket sewn into the gusset at the base of the bag. Tear out label. Capacity 18 litres. Hand wash only.

Specifications for Everyday Square Canvas Tote Bag Black One Size
  • Colour
    Black
  • Size
    ONE
  • Material
    100% Cotton Canvas
  • Product Type
    Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome