Settlement Hip Pack Black Tonal One Size - Unisex

Settlement Hip Pack Black Tonal One Size - Unisex

Order Code: ZT4181235SCopy

£35.99 Inc VAT (20%)
£37.995% off
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Made for quick and easy journeys. The Settlement Hip Pack keeps your essentials close when you're on the move. Made with recycled EcoSystem fabrics this classic piece wears on the hip or over the shoulder.EcoSystem 600D Fabric made from 100% recycled post-consumer water bottlesTonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottlesZippered closureSmooth webbing strap adjusts for comfortable hands-free journeysInternal mesh storage sleevePut Yourself Out There internal label

See full description
Specifications for Settlement Hip Pack Black Tonal One Size - Unisex
  • Colour
    Black Tonal
  • Gender
    Unisex
  • Size
    One Size
  • Material
    600D Polyester
  • Upper Material
    600D Polyester
  • Fitting
    Standard
  • Fastening
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome