Tiger Tuff Bag Polypropylene A5 500 Micron Clear with Assorted Colour Zips

Tiger Tuff Bag Polypropylene A5 500 Micron Clear with Assorted Colour Zips

Order Code: ZT1260999P

£2.79 Inc VAT (20%)
£2.996.5% off
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.655%
20 +£2.5110%


Description

Tiger Tuff Bag Polypropylene A5 500 Micron Clear with Assorted Colour Zips Tuff Bag, ideal for art, personal and stationery use - made from multipurpose, extra strong water-resistant material.

Specifications for Tiger Tuff Bag Polypropylene A5 500 Micron Clear with Assorted Colour Zips
  • Colour
    Transparent
  • Size
    A5
  • MFR Part No.
    42505TG
  • Type
    Document Wallets
  • Material
    Reinforced Material
  • Style
    Zip Wallet
  • Closure
    Zip Closure
Product Reviews -
a year ago
Well made and tough, usefully for many things.

a year ago
Happy again with item does the job

2 years ago by M
Very good quality product

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome