Zippa Bag S Classic A4 Plus Assorted Ref 12814 [Pack 25]

Zippa Bag S Classic A4 Plus Assorted Ref 12814 [Pack 25]

Order Code: ZT1732129SCopy

£39.99 Inc VAT (20%)


Description

Snopake Zippa-Bags are tough and water resistant, making them suitable for frequent use in the most challenging of environments. From storing papers, pencils and craft objects, there is a Zippa-Bag that is ideal for your needs. Each bag is transparent with a colour coded top and smooth action zip closure to secure contents.

Specifications for Zippa Bag S Classic A4 Plus Assorted Ref 12814 [Pack 25]
  • Height
    260mm
  • Width
    370mm
  • Material
    Plastic
  • Product Type
    Zippa Bag
  • Colour
    Assorted
  • Pack Quantity
    25
  • Paper Size
    A4
  • Sheet Capacity
    300
  • Finish
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome