A4 Premium Wooden Clip Board Dark Oak

A4 Premium Wooden Clip Board Dark Oak

Order Code: ZT3669366S

£23.99 Inc VAT (20%)


Description

Material Quality: Crafted from 4mm thick veneered wood, ensuring durability and a polished appearance.

Clip Type: Comes with a fixed silver metal clip, providing a secure and stylish means of displaying your materials.

Size Compatibility: Specifically designed to fit A4 and A5 menus and leaflets, offering versatility for your promotional materials.

Rounded Corners: The product features rounded corners, providing an elegant and safe design while minimising sharp edges

See full description
Specifications for A4 Premium Wooden Clip Board Dark Oak
  • Colour
    Dark Oak
  • Product Type
    Clip Board
  • Thickness
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome