A4 Waterproof Clipboard (Portrait)
0
1
2
3

A4 Waterproof Clipboard (Portrait)

Order Code: ZT1052720X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

Paperdry waterproof clipboards are essential tools for professionals and outdoor enthusiasts who need to manage documents in challenging weather conditions. Their durable design protects paper from rain, splashes, and other environmental factors, ensuring uninterrupted use for reading, writing, or note-taking. These clipboards are particularly popular among surveyors, construction workers, field researchers, and anyone working in unpredictable environments, offering reliability and peace of mind when dealing with critical paperwork.

Features and Benefits
• A transparent, spring-loaded cover, which closes with strong velcro
• Clips inside the cover and on the back, and slots for pens or pencils
• The best grade of PVC available, which is treated with a cold-proofing agent
• 18 month warranty

See full description
Specifications for A4 Waterproof Clipboard (Portrait)
  • Type
    Single
  • Material
    Plastic
  • Size
    A4
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome