Frosted Transparent Clipboard A4 Assorted Colours

Frosted Transparent Clipboard A4 Assorted Colours

Order Code: ZT2119588SCopy

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Rapesco Frosted Transparent Clipboard A4 Assorted Colours Made from heavy-gauge, shatter-resistant polypropylene, this A4+ clipboard is both robust and long-lasting and comes with an extra strong, high capacity clip which grips paper firmly. This clipboard also features a handy pen holder and retractable hanging hook for practicality and ease of storage. Versatile and well-made, it is supplied in assorted colours (blue, green and clear).

See full description
Specifications for Frosted Transparent Clipboard A4 Assorted Colours
  • Size
    A4/Foolscap
  • Colour
    Various Colours
  • Form
    Heavy Duty Clipboards
  • Product Type
    Clipboards
  • Material
    Polypropylene
  • Clip Capacity
    Heavy Duty Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome