Standard Clipboard PVC Foolscap Blue VSTCBOL3

Standard Clipboard PVC Foolscap Blue VSTCBOL3

Order Code: ZT1545031S

£2.19 Inc VAT (20%)
£2.294% off
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

This Rapesco standard clipboard has a durable, smooth PVC finish for writing on the go. The high strength clip features protective corners to keep your documents secure and looking professional. The clipboard also features a retractable hanging hole and convenient pen clip. This pack contains 1 blue clipboard suitable for A4 and foolscap documents.
PVC clipboard for A4 and foolscap documents
Secure clip with protective corners
Retractable hanging hole
Convenient pen holder
Colour: Blue

See full description
Specifications for Standard Clipboard PVC Foolscap Blue VSTCBOL3
  • Weight
    0.1571kg
  • MFR Part No.
    HT03082
  • Material
    Plastic
  • Colour
    Blue
  • Product Type
    Clipboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome