Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Clip Files
Eco Clip File A4 BlackPK10
By Rapesco
Order Code:
ZT3525949S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.15
7%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/clip-files/eco-clip-file-a4-blackpk10/p/ZT3525949S
Add to quotation
View all Clip Files
Description
Rapesco ECO Clip File A4 - Black - PK10 - 1595
Tags:
#BulkDiscount
Specifications
Specifications for Eco Clip File A4 BlackPK10
Material
Polypropylene
Colour
Black
Capacity
30 Sheets
Size
A4
Product Type
Clip Files
Spine Width
3mm
Front Cover
Clear
Environment Support
Fully Recyclable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome