Colouring Pencil Assorted (Pack of 12)

Colouring Pencil Assorted (Pack of 12)

Order Code: ZT5114419S

£4.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.590%
10 - 19£4.414%
20 - 49£4.228%
50 - 99£4.0412%
100 +£3.8616%


Description

Pre-sharpened and ready-to-use straight out of the box, these Classmaster colouring pencils are ideal for artists of all ages.

Each pencil is made from reliable quality wood in a polished, hexagonal barrel, so there's no need to worry about breakages or pencils rolling under desks out of reach.

The 3mm diameter lead is softer for excellent colour laydown; ideal for younger artists and for colouring in.

Pack contains 12 colouring pencils in 12 assorted colours.

See full description
Specifications for Colouring Pencil Assorted (Pack of 12)
  • Product Type
    Drawing Pencils
  • Colour
    Assorted
  • Material
    Wood
  • Pack Quantity
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome