Soft Pastels (Pack of 24) - DOA 551006

Soft Pastels (Pack of 24) - DOA 551006

Order Code: ZT5696047S

£8.29 Inc VAT (20%)


Description

Combining quality with ease-of-use and accessibility, Artiste is the smart choice for those new to art and the more experienced alike. Offering an expanding range of affordable art supplies, the Artiste range is used by many artists and crafters. This pack contains 24 soft pastels in a range of high pigment colours. Suitable for use on a wide range of materials including textured paper, board and canvas, they are easy to use and create stunning effect by layering colours and bleeding.
• 24 Oil pastels in assorted colours
• High pigment colours
• Excellent for layering and bleeding colour
• Pastel size: 65mm length and 10mm diameter
• One box of 24 oil pastels

See full description
Specifications for Soft Pastels (Pack of 24) - DOA 551006
  • Length
    65mm
  • Colour
    Assorted
  • Pack Quantity
    24
  • Product Type
    Soft Pastels
  • Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome