A3 Glossy Paper - BP71GA3

A3 Glossy Paper - BP71GA3

Order Code: ZT1110717S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.954%


Description

Brother A3 Glossy Paper. Finish type: Gloss, Media weight: 260 g/m², Paper size: A3. Width: 297 mm, Height: 420 mm

Specifications for A3 Glossy Paper - BP71GA3
  • Paper Size
    A3
  • Width
    297mm
  • Height
    420mm
  • Product Type
    A3 Glossy Paper
  • Paper Type
    Photo Paper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome