Bamboo Paper Straw Black (Pack of 250) 0111130

Bamboo Paper Straw Black (Pack of 250) 0111130

Order Code: ZT1542600SCopy

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

These Bamboo straws a great alternative to the plastic straws, even our packaging is plastic free. 100% biodegradable, and Vegan certified by The Vegan Society. These straws stay sturdy, staying strong and not soggy! Great for any occasion, parties, catering and pubs.
Straws made from sustainable bamboo
Plastic free - even the packaging
100% biodegradable
Straws stay strong and sturdy - don't go soggy
Colour: Black
Pack of 250

See full description
Specifications for Bamboo Paper Straw Black (Pack of 250) 0111130
  • Material
    Paper
  • Type
    Cups & Glasses
  • Colour
    Black
  • Product Type
    Straws
  • Environment Support
    FSC Certified
  • Dimensions
    6x200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome