Drawer Box Organiser Black
0
1

Drawer Box Organiser Black

Order Code: ZT1051607X

£5.19 Inc VAT (20%)


Description

The durable desk drawer organiser lets you organise your workspace more effectively with eight compartments designed for common office stationery. It includes long compartments for your pencils, pens and rulers, plus smaller compartments for staples, paperclips and sticky notes.

Features and Benefits
• Made from durable plastic for longevity
• Easy to clean
• Fully recyclable for an eco-friendly product

Typical Applications
• Offices
• Schools

Notes
• Update your stationery cupboard with our range of <a href="https://www.cromwell.co.uk/shop/office-supplies/stationery/c/1402?hideCategoryFilter=true">Stationery Products</a>

See full description
Specifications for Drawer Box Organiser Black
  • MFR Part No.
    AL00406
  • Colour
    Black
  • Material
    High-Impact Plastic
  • Dimensions
    240 x 336 x 35mm
  • Weight
    341.65g
  • Product Type
    Desk Tidies
  • Form
    Drawer Insert
  • Recycled Product
    80% Recycled Material
  • Environment Support
    Blue Angel Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome