Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Calendars & Planners
Diaries & Planners
Academic Mid Year A4 Day to Page Diary 2025/2026 Blue - A41E Blue
By Valuex
Order Code:
ZT5599177S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/diaries-and-planners/academic-mid-year-a4-day-to-page-diary-2025-2026-blue-a41e-blue/p/ZT5599177S
Add to quotation
View all Diaries & Planners
Description
This A4 day per page academic diary is ideal for meetings, appointments, deadlines and other plans.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Academic Mid Year A4 Day to Page Diary 2025/2026 Blue - A41E Blue
Size
A4
Colour
Blue
Binding
Casebound
Diary Format
Day A Page
Year
2025/2026
Page Marker
Yes
Product Type
Desk Diaries
Grammage
70g/m²
Format
A4