Attendance Planner, WxH 450 X 600mm, For 30 Employees

Attendance Planner, WxH 450 X 600mm, For 30 Employees

Order Code: ZT2720369S

£409.99 Inc VAT (20%)


Description

Attendance planner, WxH 450 x 600 mm, for 30 employees. Supplied = assembled. Width = 450 mm. Height = 600 mm. Feature = magnetic. Colour of writing board = white. Frame material = anodised aluminium. Frame colour = aluminium silver. Weight = 3.65 kg. Product type = planning boards. For precise information on employee attendance times. The time can be specified exact to a quarter of an hour using the supplied magnets. Magnetic board surface, can be written on and dry wiped. With anodised, all round aluminium frame with rounded mitred corners for an elegant appearance. Supplied complete with 30 round magnets and window magnets incl. labels. For exact planning and coordination: horizontal imprint showing times of the day and vertical window magnets (included) for labelling employees' names. Absences are marked using the round magnets that are included, and can be moved around as required. The hours of the day shown on the board are 8:30 am - 6:30 pm, size of the field for the day is WxH 15 x 17.5 mm. Frame with rounded mitred corners. Information and notes on longer-term absences such as trade fairs, holidays, business trips etc. can be entered in the additional column.

See full description
Specifications for Attendance Planner, WxH 450 X 600mm, For 30 Employees
  • Product Type
    Planning Boards
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    450mm
  • Height
    600mm
  • Frame Material
    Anodised Aluminium
  • Features
    Magnetic
  • Colour of Writing Board
    White
  • Weight
    3.65kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome