FatMax Professional Organiser STA197519
0
1
2
3
4

FatMax Professional Organiser STA197519

Order Code: ZT1293246P

£20.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Stanley FatMax Professional Organiser is ideal for storing and organising small parts and accessories, such as fixings, nuts, bolts etc. It is supplied with 10 removable storage cups for easy access, allowing individual cups to be conveniently moved to where needed, without having to have the whole organiser near by - ideal for situations where space is limited. The transparent polycarbonate lid allows easy location of contents and locks components in position, to stop the cups sliding around. Side latches allow multiple organisers to be clipped together for easy transportation. It has plastic catches. Specification Dimensions 74 x 357 x 446mm

See full description
Specifications for FatMax Professional Organiser STA197519
  • Type
    Fixed Trays
  • Material
    Plastic
  • Number Trays
    10
  • Storage Type
    Fixed Trays

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome