Homework Diary Record A5 Blue (Pack of 20) - EX204

Homework Diary Record A5 Blue (Pack of 20) - EX204

Order Code: ZT4178346S

£73.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£73.990%
5 +£71.034%


Description

Designed for classroom use, these Silvine Homework Diary Records contain 96 pages (48 sheets) of quality 75gsm paper in a portrait format. Featuring wire stitched binding, the A5 record books are supplied in blue in a pack of 20.
Size: A5 (148 x 210mm)
96 pages
Binding: Wire stitched
Portrait format
Printed 'Homework diary
75gsm paper
Colour: Blue
Pack of 20
Made in the United Kingdom

See full description
Specifications for Homework Diary Record A5 Blue (Pack of 20) - EX204
  • Pack Quantity
    20
  • Colour
    Blue
  • Number of Pages
    96 pages
  • Product Type
    Homework Diary
  • Format
    Portrait
  • Binding
    Wire Stitched

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome