Magnetic Week Planner 900 x 600mm GA0333170
0
1

Magnetic Week Planner 900 x 600mm GA0333170

Order Code: ZT1541997S

£69.99 Inc VAT (20%)


Description

This Bi-Office Magnetic Week Planner is a versatile planning tool for the home, classroom or office. The drywipe board features a high quality, lacquered steel surface and aluminium frame. Pre-printed with the days of the week along the top, the planner provides ample space for appointments, reminders, notes, activities and more. This weekly planner measures 900 x 600mm and comes with a marker pen, pen tray, magnets and a wall mounting kit. Get organized and keep important tasks on notice.
Perpetual week to view
Magnetic and drywipe
Comes with marker pen, pen tray and magnets
Lacquered steel surface and aluminium frame with pen tray
Pre-printed with the days of the week along the top
Dimensions: W900 x H600mm
Buy a Maya Planner and get a free Wood Month Planner
Normal terms and conditions apply. Available whilst stocks last. Promotion runs from 1 July 2023 until 30 September 2023. To receive your free gift, send an email titled: VOWQTR32023 to orders.uk@bisilque.com providing a copy of purchase receipt, and address details of where gift is to be sent. Please include contact name and telephone number

See full description
Specifications for Magnetic Week Planner 900 x 600mm GA0333170
  • MFR Part No.
    BQ07333
  • Material
    Steel
  • Weight
    3.5kg
  • Frame Material
    Aluminium
  • Type
    Magnetic and Drywipe
  • Product Type
    Magnetic Week Planner
  • Format
    Week to View
  • Colour
    White