Multi Use Magnetic Weekly Planner - Aluminium Frame

Multi Use Magnetic Weekly Planner - Aluminium Frame

Order Code: ZT1187781P

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Maya Week Planner

Bi-Office's Week Planner is a versatile tool that allows you to organise, up to 2 months of work, in a simple, easy and efficient way, or just organise a week, day by day and hour by hour. Use it to create both individual and team schedules in a dynamic and ever changing office environment. Its magnetic surface is easy to erase and guaranteed to last for years of hard work and heavy planning.

• A versatile planning tool that allows you to organise up to 2 months ahead, or plan one week at a time
• High quality dry wipe magnetic surface
• Easy to write on and clean
• Supplied with marker pen, pen tray, magnets and wall mounting kit
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Multi Use Magnetic Weekly Planner - Aluminium Frame
  • Product Type
    Magnetic Weekly Planner
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome