Planet Daily Planner B5 - 9741-SPP

Planet Daily Planner B5 - 9741-SPP

Order Code: ZT4178115S

£6.29 Inc VAT (20%)
£6.594.5% off


Description

Pukka Planet brings a variety of bold and brilliant designs which aim to add an element of excitement to the eco-friendly lifestyle, taking notes in style and spreading the word about protecting the planet. This daily planner is designed with 60 undated, 100gsm sheets of paper that are made from recycled paper. With a variety of sections which include: emails, calls, the date, daily quote, daily goals, schedule, to-do list, food planner, important notes and a drinks tracker. The daily planner measures 190mm x 250mm and is ideal for storing on the desk or for use at school or college.
Daily planner to organise schedules, goals and ideas
60 sheets of 100gsm thick paper
Featuring visually appealing sections to help with daily planning
Made from 100% FSC recycled paper
Undated - allowing freedom of use without date restrictions
Dimensions: 190mm x 250mm

See full description
Specifications for Planet Daily Planner B5 - 9741-SPP
  • Number of Pages
    60
  • Size
    B5
  • Product Type
    Daily Planner
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome