Staff And Project Planner Set, For 35 Employees Or Projects, WxH 1215 X 915mm

Staff And Project Planner Set, For 35 Employees Or Projects, WxH 1215 X 915mm

Order Code: ZT2721921S

£519.99 Inc VAT (20%)


Description

Staff and project planner set, for 35 employees or projects, WxH 1215 x 915 mm. Supplied = assembled. Width = 1215 mm. Height = 915 mm. Feature = magnetic. Frame material = anodised aluminium. Frame colour = aluminium silver. Weight = 7.8 kg. Product type = planning boards. Planner with sturdy, anodised aluminium frame incl. rounded corners. Can always be updated. Magnetic and can be written on. Can be dry and wet wiped. Complete with mounting materials and accessories: 1 board marker, magnetic with eraser, 1 water-based marker, 1 date magnet. Size of planning field: 5 x 11 mm (W x H) Number of planning fields: 12 x 31. Yearly planner with columns for up to 35 positions. With embossed month names (German/English) , calendars and row numbers. For scheduling (projects, trade fairs, production processes, etc.) and staff planning (holidays, business trips, seminars, etc.)

See full description
Specifications for Staff And Project Planner Set, For 35 Employees Or Projects, WxH 1215 X 915mm
  • Product Type
    Planning Boards
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Width
    1215mm
  • Height
    915mm
  • Weight
    7.8kg
  • Features
    Magnetic
  • Frame Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome