Weekly Planner Set, 7-day Week, WxH 920 X 625mm

Weekly Planner Set, 7-day Week, WxH 920 X 625mm

Order Code: ZT2720978S

£269.99 Inc VAT (20%)


Description

Weekly planner set, 7-day week, WxH 920 x 625 mm. Supplied = assembled. Width = 920 mm. Height = 625 mm. Feature = magnetic. Frame material = aluminium. Frame colour = silver anodised. Weight = 5.8 kg. Finish = painted. Product type = weekly planners. Days of the week are embossed on the board, schedules and appointments can be written in by hand. Appointments can be erased upon completion and filled in again for the next week. Stable aluminium frame, silver anodised with rounded corners. Specially painted surface, magnetic, can be written on and dry or wet wiped. Supplied with mounting materials. Width x height 920 x 625 mm. Supplied complete with 1 board marker with eraser, 1 water-based marker, 1 date magnet.

See full description
Specifications for Weekly Planner Set, 7-day Week, WxH 920 X 625mm
  • Product Type
    Weekly Planners
  • Frame Colour
    Silver Anodised
  • Height
    625mm
  • Width
    920mm
  • Supplied
    Assembled
  • Features
    Magnetic
  • Weight
    5.8kg
  • Frame Material
    Aluminium
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome