Recycle Display Book 20 Pockets YW

Recycle Display Book 20 Pockets YW

Order Code: ZT3525711SCopy

£5.49 Inc VAT (20%)


Description

Eye-catching, premium quality PP Display Book for every day use in school, office and home. 20 clear plastic pockets fixed inside the spine, ideal for presenting and carrying printed A4 drawings, photos and papers. Made with 90% (mix of pre- and post consumer) recycled PP and 100% recyclable. This robust and practical presentation book perfectly complements other products from the Leitz Recycle range and is made to last. Modern and contemporary green stationery that will look great at home and in the office. With the eco friendly Recycle range from Leitz you can both improve your office environment and the environment of our planet.

See full description
Specifications for Recycle Display Book 20 Pockets YW
  • Form
    Fixed Pockets
  • Colour
    Yellow
  • Size
    A4
  • Capacity
    20 Pocket
  • Product Type
    Display Books
  • Material
    Polypropylene
  • Environment Support
    100% Recyclable
  • Orientation
    Portrait
  • Cover Colour
    Yellow
  • Cover
    Soft Cover
  • Recycled Product
    Minimum 90% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome